This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 5height X 10 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Overview
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 5height X 10 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac
Add this simple 2-light ceiling light for additional atmosphere. It features a White finish with White clip-on glass cover.
Also known as: 783927004220, 8102WH
Specifications
No Specifications Available