REXEL logo

NSI L256P CU CMP Lug Long 2 AWG 5/1

Item #: 1162878
Cat #: L256P
UPC: 662381335746
Sign In or Register to view pricing and more.
Documents & Guides
NSI L256P #2 AWG MAX WIRE SIZ

Overview

NSI L256P #2 AWG MAX WIRE SIZ
Also known as: 662381335746, L256P

Specifications

Color: Brown
Type: Compression Lug, Compression Lug
Material: Copper
Color: Brown
Material: Copper
Type: Compression Lug, Compression Lug

Customer Reviews

No reviews for this product
(0)