LED-3 120V 32IN SWITCHABLE UNDERCABINET

Item #: 1162955
Cat #: 3LC-32-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED-3 120V 32IN SWITCHABLE UNDERCABINET

Overview

LED-3 120V 32IN SWITCHABLE UNDERCABINET
Also known as: 3LC-32-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White)
Volts AC: 120
Length: 32 in
Color: White
Wattage: 16
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White)
Length: 32 in
Wattage: 16
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)