
Sign In or Register to view pricing and more.
Documents & Guides
Features: 3 Pole, 2 To 14 Awg Aluminum/copper Wire, 200 Kamp Short Circuit Rating, Box Type Connector, 35 Lb-in Connector Torque, Standard: Ul, Csa, Amperage Rating: 30a, Voltage Rating: 600v, Class: R, Material: Thermoplastic, Size: 4.55 X2 X 7in
Overview
Features: 3 Pole, 2 To 14 Awg Aluminum/copper Wire, 200 Kamp Short Circuit Rating, Box Type Connector, 35 Lb-in Connector Torque, Standard: Ul, Csa, Amperage Rating: 30a, Voltage Rating: 600v, Class: R, Material: Thermoplastic, Size: 4.55 X2 X 7in
Also known as: 782001759599, 60308R
Specifications
No Specifications Available