Tape Light, 3000K

Item #: 1163025
Cat #: STL-WW
UPC: 714176004037
Sign In or Register to view pricing and more.
Documents & Guides
Standard Tape Light, 24VDC, Color Temperature: 3000K, Lumens: 146/ft, Cuttable every 6.56", CRI: 94+, Length: 16.4ft, Width: 13/32 in, Depth: 1/16 in.

Overview

Standard Tape Light, 24VDC, Color Temperature: 3000K, Lumens: 146/ft, Cuttable every 6.56", CRI: 94+, Length: 16.4ft, Width: 13/32 in, Depth: 1/16 in.
Economical and versatile tape light with light output ranging from 100-155 lumens and run lengths up to 32.8ft
Also known as: 714176004037, STL-WW, LED strip lights

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Light Technology: LED
Volts DC: 24
Length: 16.4 ft

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 07/02/2020
Great!