LED Tape Light, High Output, 16.4', 3000K, 24V
Item #:
1163030
Cat #:
HTL65-WW
UPC:
714176012599
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Tape Light, High Output, 16.4 Foot, 3000K, 24 Volt, 4.6 Watt per Foot, 300 Lumen per Foot
Overview
LED Tape Light, High Output, 16.4 Foot, 3000K, 24 Volt, 4.6 Watt per Foot, 300 Lumen per Foot
Also known as: 714176012599, HTL65-WW
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 75 |
Volts AC: | 24 |
Length: | 16.400 ft |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 24 |
Light Technology: | LED |
Wattage: | 75 |
Length: | 16.400 ft |
Customer Reviews
No reviews for this product
(0)