This product has been discontinued.

4' 25.5W T5 LED Lamp, 35K
Item #: 1163147
Cat #: KT-LED25.5T5HO-48GC-835-S-CP
UPC: 890949013113
to view pricing and more.
Documents & Guides
LED Lamp, T5, Linear, 48 Inch Length, 25.5 Watt, 3225 Lumen, 3500K, 80 CRI, G5 Miniature Bi-Pin, Ballast Compatible, Shatter-Proof Coated Glass, Direct Replacement for F54T5/HO Fluorescent Lamp, 1 per SKU, 25 per Case
Overview
LED Lamp, T5, Linear, 48 Inch Length, 25.5 Watt, 3225 Lumen, 3500K, 80 CRI, G5 Miniature Bi-Pin, Ballast Compatible, Shatter-Proof Coated Glass, Direct Replacement for F54T5/HO Fluorescent Lamp, 1 per SKU, 25 per Case
Replacing T8 fluorescent tubes doesn’t get any easier than with Keystone’s SmartDrive UL Type A LED tubes.
Also known as: 890949013113, KT-LED25.5T5HO-48GC-835-S-CP
Features & Benefits
- Saves time on installation; no tools required
- Extends useful life over fluorescent equivalents
- Compatible with most electronic ballasts
- Improves energy efficiency compared to fluorescent equivalents
- Saves money on maintenance and replacement costs
- Suitable for dry and damp locations
- Environmentally friendly: no mercury used
- Frosted lens eliminates pixelation
Specifications
| Shape: | T5 (Tubular) |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Material: | Safety Coated Glass |
| Type: | Ballast Compatible (Type A) |
| Base: | 2-Pin (G5) |
| Lumens: | 3225 |
| Wattage: | 25.500 |
| Shape: | T5 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Base: | 2-Pin (G5) |
| Wattage: | 25.500 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 3225 |