1-Lt. Architectural Bronze LED Wall Sconce

Item #: 1163173
Cat #: P710010-129-30
UPC: 785247209583
Sign In or Register to view pricing and more.
PRO P710010-129-30 1-9W 3000K

Overview

PRO P710010-129-30 1-9W 3000K
Also known as: 785247209583, P710010-129-30

Specifications

Material: Steel
Wattage: 9
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Wattage: 9

Customer Reviews

No reviews for this product
(0)