TRADEMASTER PLATE 3G 2 TOG 1 DUP IV

Item #: 116345

Cat #: TP28-I

UPC: 785007275155

to view pricing and more.
Trademaster Plate 3gang 2toggle 1duplex Ivory

Overview

Trademaster Plate 3gang 2toggle 1duplex Ivory
Also known as: 785007275155, TP28-I

Specifications

Type: Toggle Switch, Combination, Combination Plate, Wallplate, Duplex, 3-Gang
Gangs: 3
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination, Combination Plate, Wallplate, Duplex, 3-Gang
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 3
Size: Standard
Color: Ivory