Auger Bit, Spur, 3/4 x 6-1/2"

Item #: 116347

Cat #: 48-13-0750

UPC: 045242091409

to view pricing and more.
Documents & Guides
Auger Bit, Spur, 3/4 x 6-1/2 inch

Overview

Auger Bit, Spur, 3/4 x 6-1/2 inch

The Milwaukee® 3/4 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.

Also known as: 045242091409, 48-13-0750

Features & Benefits

  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Diameter: 3/4 in
Length: 6 1/2 in
Type: Auger Bit
Diameter: 3/4 in
Type: Auger Bit
Length: 6 1/2 in