Dimmer, Low Voltage, Greenbriar

Item #: 116369

Cat #: DVSCELV-300P-GB

UPC: 027557170307

to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Greenbriar

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Greenbriar

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in greenbriar

Also known as: 027557170307, DVSCELV-300P-GB

Specifications

Color: Greenbriar
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Greenbriar
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Diva