SpectraCool Narrow Hazardous Location AC with RAC, 4000BTU 230V, Lt Gray, Steel

Item #: 1163727

Cat #: NHZ280426G360

UPC: 783510292034

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC with RAC, NHZ280426G360 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC with RAC, NHZ280426G360 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510292034, NHZ280426G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
BTU: 4000
Wattage: 1172
Width: 11.500 in
Color: Light Gray
Material: Steel
Wattage: 1172
Depth: 14 in
Height: 28 in
BTU: 4000