MOLDED CASE CIRCUIT BRKR 480Y/277V 110A

Item #: 1163928

Cat #: BDA34110Y

UPC: 606489779170

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 110A
Also known as: 606489779170, BDA34110Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 110
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 110
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating DC: 10 kA