
to view pricing and more.
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 7475, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.
Overview
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 7475, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures
Also known as: 844006081751, LED-8046M30-A
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Base: | Mogul Screw (E39) |
| Wattage: | 65 |
| Material: | Plastic |
| Shape: | T24 (Tubular) |
| Lumens: | 7400 |
| Type: | Post Top, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Mogul Screw (E39) |
| Material: | Plastic |
| Lumens: | 7400 |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 65 |
| Shape: | T24 (Tubular) |
| Type: | Post Top, Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |