Wireless Dimmer, 300W, Lamp Plug-In, Maestro, White

Item #: 116410

Cat #: MRF2-3LD-WH

UPC: 027557665087

to view pricing and more.
Maestro Plug-In Lamp Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Wireless, Use: Table/Floor Lamps, Color: White.

Overview

Maestro Plug-In Lamp Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Wireless, Use: Table/Floor Lamps, Color: White.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665087, MRF2-3LD-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Wattage: 300
Type: Single-Pole, Wireless, Lamp Plug In
Color: White
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Wattage: 300
Color: White
Light Technology: Halogen
Family / Style: Maestro
Type: Single-Pole, Wireless, Lamp Plug In
Dimmable: Yes