P&S L1730-P PLUG 4W30A600V T/L

Item #: 116412

Cat #: L1730-P

UPC: 785007173048

to view pricing and more.
PAS L1730-P PLUG 4W30A600V T/

Overview

PAS L1730-P PLUG 4W30A600V T/
Also known as: 785007173048, L1730-P

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 30
Length: 3 in
Color: Black, White
Material: Thermoplastic