Heat Shrink Thin, .38"(9.5mm) Dia, Clear

Item #: 1164125

Cat #: HSTT38-TC

UPC: 074983915644

Sign In or Register to view pricing and more.
Thin wall heat shrink, .38" (9.5mm) diameter, clear cross-linked polyolefin, 200 ft. (61.0m) per reel

Overview

Thin wall heat shrink, .38" (9.5mm) diameter, clear cross-linked polyolefin, 200 ft. (61.0m) per reel
Also known as: 074983915644, HSTT38-TC

Specifications

Color: Clear
Material: Polyolefin
Diameter: 3/8 in
Color: Clear
Diameter: 3/8 in
Material: Polyolefin