SDS+ Stop Bit, 3/8", 3/8", 1-1/16"

Item #: 1164155

Cat #: 48-20-7651

UPC: 045242315833

to view pricing and more.
Documents & Guides
SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-1/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete

Overview

SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-1/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete

Milwaukee® SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.

Also known as: 045242315833, 48-20-7651

Features & Benefits

  • For use with drop-in anchors
  • Stopping shoulder to drill accurate depths repeatedly
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Centering tip to reduce bit walking and create exact spot drilling

Specifications

Type: SDS+, Stop Bit
Diameter: 3/8 in
Length: 1 1/16 in
Type: SDS+, Stop Bit
Length: 1 1/16 in
Diameter: 3/8 in