MILW 48-03-3561 SDS CB ADP

Item #: 116421

Cat #: 48-03-3561

UPC: 045242086856

Sign In or Register to view pricing and more.
Documents & Guides
Application: For 1.75in And Larger Core Bits, Length: 12in

Overview

Application: For 1.75in And Larger Core Bits, Length: 12in

Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.

Also known as: 045242086856, 48-03-3561

Features & Benefits

  • 12 in. length
  • For 1-3/4 in. and larger core bits
  • SDS
  • Thin core

Specifications

No Specifications Available