This product has been discontinued.

13W CFL Retrofit LED Lamp, 40K
Item #: 1164281
Cat #: HN-V-G24D-B-13W-840-G4
UPC: 815975023080
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1255, Color: 4000K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Overview
LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1255, Color: 4000K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Also known as: 815975023080, HN-V-G24D-B-13W-840-G4
Specifications
| Lumens: | 1250 |
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |
| Lumens: | 1250 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Base: | 2-Pin (G24d) |
| Wattage: | 13 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | LED |