1-Light Mini-Pendant, 100W, A19120V, Brushed Nickel Finish

Item #: 1164299
Cat #: 61174-962
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Dry Location
Also known as: 61174-962

Specifications

Diameter: 7 1/4 in
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: Mini Pendant
Diameter: 7 1/4 in
Wattage: 100
Color: Brushed Nickel
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)