Power Outlet Panel, Temporary, 70A, 1P, 120/240VAC, NEMA 3R

Item #: 116432

Cat #: U054C

UPC: 784567570106

to view pricing and more.
70 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R, Lockable In-Use Cover, Receptacles: (1) 14-50R, Breakers: (1) 2-Pole, 50 Amp

Overview

70 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R, Lockable In-Use Cover, Receptacles: (1) 14-50R, Breakers: (1) 2-Pole, 50 Amp
Also known as: 784567570106, U054C

Specifications

Amps: 70
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 14-50R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
NEMA Configuration: 14-50R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R