Enclosure, NEMA 4X, 60" x 36" x 16"

Item #: 1164403

Cat #: HW603616S16HK

UPC: 623980101590

to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Pistol Grip Handle, 60 x 36 x 16 Inch, Type 316 Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Pistol Grip Handle, 60 x 36 x 16 Inch, Type 316 Stainless Steel

Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.

Also known as: 623980101590, HW603616S16HK

Specifications

Height: 60 in
Depth: 16 in
Color: Gray
Material: Stainless Steel
Width: 36 in
Mounting: Wall
Height: 60 in
Color: Gray
Width: 36 in
Depth: 16 in
Material: Stainless Steel
Mounting: Wall