
100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V
Item #:
1164451
Cat #:
BLITE-100LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use
Overview
Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use
Bergen's B-LITE series LED work light is a low cost energy efficient solution for new build construction/renovation projects and permanent lighting in warehouse, maintenance, storage and tent spaces. Easy to install, portable, versatile and lightweight. Use as floor light, table top light or hang using the provided snap-lock hook. 130-Lumens per watt provides brilliant white illumination.
Also known as: BLITE-100LED
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 100 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)