A-B 800T-H18B 30mm Selector Switch

Item #: 1164464

Cat #: 800T-H18B

UPC: 662073418979

to view pricing and more.
Documents & Guides
ALB 800T-H18B 30MM SELECTOR S

Overview

ALB 800T-H18B 30MM SELECTOR S
Also known as: 662073418979, 800T-H18B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches