MCB S800C 3P C 80A IEC

Item #: 1164476

Cat #: S803C-C80

UPC: 612271213586

to view pricing and more.
Documents & Guides
MCB S800C 3P C 80A IEC

Overview

MCB S800C 3P C 80A IEC
Also known as: 612271213586, S803C-C80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 80
Interrupt Rating DC: 10 kA