RadioRA 2 Dimmer, 600W, Limestone

Item #: 1164573

Cat #: RRD-6CL-LS

UPC: 784276066532

to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Limestone

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Limestone

RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in limestone

Also known as: 784276066532, RRD-6CL-LS

Specifications

Color: Limestone
Wattage: 600
Type: Magnetic Low-Voltage, Multi-Location
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Color: Limestone
Type: Magnetic Low-Voltage, Multi-Location
Mounting: Surface
Wattage: 600
Volts AC: 120
Light Technology: Halogen, Incandescent