Four Pole Distr. Block, 160 A, 1 Line Side & 11 Load Side Connections, 2.76" Dp

Item #: 1164592

Cat #: 563990

UPC: 782856626916

to view pricing and more.
Documents & Guides
Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TD-160AL.

Overview

Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TD-160AL.

Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space.

Also known as: 782856626916, 563990

Features & Benefits

  • Minimum space for maximum power
  • Protection cover and insulating screens are transparent
  • Insulating screen between each row
  • Easy and safe connections
  • Easily clips onto DIN rail or mounts to panel with screws
  • Solid bars provide reliability
  • Input separated from outputs
  • Neutral bar available
  • Wiring with or without terminal
  • RoHS compliant

Specifications

Material: Thermoplastic
Poles: 4
Depth: 2.760 in
Material: Thermoplastic
Depth: 2.760 in
Poles: 4