REXEL logo
Made in USA

Rigid Strut Strap, 2", Steel, Electro-Galvanized

Item #: 116462
Cat #: PS1100-2-AS-EG
UPC: 702316503250
Sign In or Register to view pricing and more.
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit. *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Substitutes
Unistrut
Item #: 114291
CAT #: P1117-EG
UPC: 786364111704
Sign In or Register to view pricing and more.

Product Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit. *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Also known as: 702316503250, PS1100-2-AS-EG, thick wall 2" strut strap, unistrut clamp

Frequently Bought Together (70)

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)