Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1164670

Cat #: STP28X4MBU

UPC: 074983002696

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 4m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 4m.
Also known as: 074983002696, STP28X4MBU

Specifications

Color: Blue
Length: 4 m
Color: Blue
Length: 4 m