Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1164671

Cat #: STP28X1MRD

UPC: 074983003242

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 1m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 1m.
Also known as: 074983003242, STP28X1MRD

Specifications

Color: Red
Color: Red