Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1164672

Cat #: STP28X2MRD

UPC: 074983003587

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 2m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 2m.
Also known as: 074983003587, STP28X2MRD

Specifications

Color: Red
Color: Red