Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1164673

Cat #: STP28X3MRD

UPC: 074983010431

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 3m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 3m.
Also known as: 074983010431, STP28X3MRD

Specifications

Color: Red
Length: 3 m
Color: Red
Length: 3 m