Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1164674

Cat #: STP28X4MRD

UPC: 074983016259

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 4m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 4m.
Also known as: 074983016259, STP28X4MRD

Specifications

Color: Red
Length: 4 m
Color: Red
Length: 4 m