StrongHold Cable Tie, 29.53L (750mm), .3, 50/PK

Item #: 1164715

Cat #: S30-120-L0

UPC: 613056258266

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 29.53L (750mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50

Overview

StrongHold™ Cable Tie, 29.53L (750mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50
Also known as: 613056258266, S30-120-L0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 29.530 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter: 8.580 in
Color: Black
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in
Diameter: 8.580 in
Weight Capacity: 120 lbs
Length: 29.530 in
Family / Style: StrongHold™
Width: 0.030 in