StrongHold Cable Tie, 6.3L (160mm), 1000/PK

Item #: 1164718

Cat #: S6-18-M

UPC: 613056258365

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 6.3L (160mm), Miniature, Nylon, Natural, Package 1000

Overview

StrongHold™ Cable Tie, 6.3L (160mm), Miniature, Nylon, Natural, Package 1000
Also known as: 613056258365, S6-18-M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Size: Miniature
Product Thickness: 0.044 in
Family / Style: StrongHold™
Length: 6.290 in
Color: Natural
Width: 0.100 in
Size: Miniature
Family / Style: StrongHold™
Weight Capacity: 18 lbs
Material: Nylon
Product Thickness: 0.044 in
Length: 6.290 in