StrongHold Cable Tie, 4.7L (120mm), .19W

Item #: 1164721

Cat #: S5-50-M

UPC: 613056258853

to view pricing and more.
StrongHold™ Cable Tie, 4.7L (120mm), Standard, Nylon, Natural, Package 1000

Overview

StrongHold™ Cable Tie, 4.7L (120mm), Standard, Nylon, Natural, Package 1000
Also known as: 613056258853, S5-50-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 4.720 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 0.940 in
Width: 0.190 in
Color: Natural
Material: Nylon
Family / Style: StrongHold™
Diameter: 0.940 in
Size: Standard
Weight Capacity: 50 lbs
Length: 4.720 in
Product Thickness: 0.051 in