StrongHold Cable Tie, 6.3L (160mm), .19W, 1000/PK

Item #: 1164724

Cat #: S6-50-M

UPC: 613056258891

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie, 6.3L (160mm), Standard, Nylon, Natural, Package 1000

Overview

StrongHold™ Cable Tie, 6.3L (160mm), Standard, Nylon, Natural, Package 1000

• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6

Also known as: 613056258891, S6-50-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Diameter: 1.500 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.300 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Length: 6.300 in
Product Thickness: 0.051 in
Size: Standard
Diameter: 1.500 in
Material: Nylon
Family / Style: StrongHold™