StrongHold Cable Tie, 8.46L (215mm), .19

Item #: 1164735

Cat #: S8-50-M

UPC: 613056259232

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 8.46L (215mm), Standard, Nylon, Natural, Package 1000

Overview

StrongHold™ Cable Tie, 8.46L (215mm), Standard, Nylon, Natural, Package 1000
Also known as: 613056259232, S8-50-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.460 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 2.090 in
Width: 0.190 in
Color: Natural
Material: Nylon
Family / Style: StrongHold™
Diameter: 2.090 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.460 in
Product Thickness: 0.051 in