StrongHold Cable Tie, 16.93L (430mm), .1

Item #: 1164738

Cat #: S17-50-M0

UPC: 613056258945

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 16.93L (430mm), Standard, Nylon, Weather Resistant, Black, Package 1000

Overview

StrongHold™ Cable Tie, 16.93L (430mm), Standard, Nylon, Weather Resistant, Black, Package 1000
Also known as: 613056258945, S17-50-M0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 16.900 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 4.330 in
Width: 0.190 in
Color: Black
Material: Nylon
Family / Style: StrongHold™
Diameter: 4.330 in
Size: Standard
Weight Capacity: 50 lbs
Length: 16.900 in
Product Thickness: 0.051 in