StrongHold Cable Tie, 29.53L (750mm), .3, 50/PK

Item #: 1164746

Cat #: S30-120-L

UPC: 613056258259

to view pricing and more.
StrongHold™ Cable Tie, 29.53L (750mm), Light-Heavy, Nylon, Natural, Package 50

Overview

StrongHold™ Cable Tie, 29.53L (750mm), Light-Heavy, Nylon, Natural, Package 50

Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.

Also known as: 613056258259, S30-120-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 29.530 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter: 8.580 in
Color: Natural
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in
Diameter: 8.580 in
Weight Capacity: 120 lbs
Length: 29.530 in
Family / Style: StrongHold™
Width: 0.030 in