StrongHold Cable Tie, 20.71L (526mm), .3

Item #: 1164749

Cat #: S21-175-C

UPC: 613056259058

to view pricing and more.
StrongHold™ Cable Tie, 20.71L (526mm), Heavy, Nylon, Natural, Package 100

Overview

StrongHold™ Cable Tie, 20.71L (526mm), Heavy, Nylon, Natural, Package 100
Also known as: 613056259058, S21-175-C

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Length: 20.860 in
Diameter: 5.510 in
Width: 0.350 in
Weight Capacity: 175 lbs
Size: Heavy
Product Thickness: 0.071 in
Diameter: 5.510 in
Color: Natural
Material: Nylon
Family / Style: StrongHold™
Length: 20.860 in