StrongHold Cable Tie, 40.16L (1020mm), .

Item #: 1164752

Cat #: S40-175-L0

UPC: 613056258792

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 40.16L (1020mm), Heavy, Nylon, Weather Resistant, Black,Package 50

Overview

StrongHold™ Cable Tie, 40.16L (1020mm), Heavy, Nylon, Weather Resistant, Black,Package 50
Also known as: 613056258792, S40-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 40.160 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter: 11.610 in
Width: 0.350 in
Color: Black
Length: 40.160 in
Family / Style: StrongHold™
Diameter: 11.610 in
Weight Capacity: 175 lbs
Material: Nylon
Size: Heavy
Product Thickness: 0.071 in