50 lb Miniature Cable Tie

Item #: 1164763

Cat #: S8-50-C

UPC: 613056258815

to view pricing and more.
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.46" (215 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.46" (215 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
Also known as: 613056258815, S8-50-C

Specifications

Width: 0.190 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.460 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 2.090 in
Width: 0.190 in
Color: White
Material: Nylon
Family / Style: StrongHold™
Diameter: 2.090 in
Size: Standard
Weight Capacity: 50 lbs
Length: 8.460 in
Product Thickness: 0.051 in