StrongHold Cable Tie, 14.57L (370mm), .1

Item #: 1164768

Cat #: S15-40-C

UPC: 613056257979

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 14.57L (370mm), Intermediate, Nylon, Natural, Package 100

Overview

StrongHold™ Cable Tie, 14.57L (370mm), Intermediate, Nylon, Natural, Package 100
Also known as: 613056257979, S15-40-C

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™
Product Thickness: 0.051 in
Length: 14.570 in
Diameter: 4.020 in
Color: Natural
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.051 in
Diameter: 4.020 in
Width: 0.140 in
Material: Nylon
Family / Style: StrongHold™
Length: 14.570 in