Cable Tie, 14.57" Long, Standard, Nylon, Natural, 100/PK
Item #:
1164770
Cat #:
S15-50-C
UPC:
613056258167
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
Overview
Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: White. Package Quantity: 100
The S15-50-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications.
Also known as: 613056258167, S15-50-C
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | White |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Family / Style: | StrongHold™ |
Product Thickness: | 0.051 in |
Diameter Range: | 4.020 in |
Length: | 14.570 in |
Width: | 0.190 in |
Color: | White |
Material: | Nylon |
Product Thickness: | 0.051 in |
Length: | 14.570 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Family / Style: | StrongHold™ |
Diameter Range: | 4.020 in |
Customer Reviews
No reviews for this product
(0)