StrongHold Cable Tie, 20.87L (530mm), .1, 100/PK

Item #: 1164774

Cat #: S21-50-C

UPC: 613056258952

to view pricing and more.
StrongHold™ Cable Tie, 20.87L (530mm), Standard, Nylon, Natural, Package 100

Overview

StrongHold™ Cable Tie, 20.87L (530mm), Standard, Nylon, Natural, Package 100
Also known as: 613056258952, S21-50-C

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 20.870 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter: 5.510 in
Width: 0.190 in
Color: Natural
Material: Nylon
Family / Style: StrongHold™
Diameter: 5.510 in
Size: Standard
Weight Capacity: 50 lbs
Length: 20.870 in
Product Thickness: 0.051 in