StrongHold Cable Tie, 17.71L (450mm), .3

Item #: 1164777

Cat #: S18-120-L

UPC: 613056259072

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 17.71L (450mm), Light-Heavy, Nylon, Natural,Package 50

Overview

StrongHold™ Cable Tie, 17.71L (450mm), Light-Heavy, Nylon, Natural,Package 50

The S18-120-L StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Light Heavy, 17.71" (450mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 50.

Also known as: 613056259072, S18-120-L

Specifications

Diameter: 5.120 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 17.710 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter: 5.120 in
Weight Capacity: 120 lbs
Length: 17.710 in
Family / Style: StrongHold™
Width: 0.030 in
Color: Natural
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in