StrongHold Cable Tie, 20.98L (533mm), .3

Item #: 1164779

Cat #: S21-120-L

UPC: 613056258990

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 20.98L (533mm), Light-Heavy, Nylon, Natural,Package 50

Overview

StrongHold™ Cable Tie, 20.98L (533mm), Light-Heavy, Nylon, Natural,Package 50
Also known as: 613056258990, S21-120-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 20.980 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter: 5.510 in
Color: Natural
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in
Diameter: 5.510 in
Weight Capacity: 120 lbs
Length: 20.980 in
Family / Style: StrongHold™
Width: 0.030 in