StrongHold Cable Tie, 23.62L (600mm), .3

Item #: 1164782

Cat #: S24-120-Q0

UPC: 613056258457

to view pricing and more.
StrongHold™ Cable Tie, 23.62L (600mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 25

Overview

StrongHold™ Cable Tie, 23.62L (600mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 25
Also known as: 613056258457, S24-120-Q0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 23.620 in
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter: 6.690 in
Color: Black
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.063 in
Diameter: 6.690 in
Weight Capacity: 120 lbs
Length: 23.620 in
Family / Style: StrongHold™
Width: 0.030 in